Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H30MM Browning Bushings, Split Taper Bushing , 30mm Bore

MFG Item Number
1078567

H30MM Browning Bushings, Split Taper Bushing , 30mm Bore

MFG Item Number
1078567
Item Number
H30MM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
H30MM
Split Taper Bushing , 30mm Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 1078567
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , 30mm Bore
Product Type Split Taper Bushing
Bushing Type H
Bore Size 1.1811 "
Net Weight 0.525 lbs
Gross Weight 0.525 lbs