H3150K0014BCS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H3150K0014BCS

Acme Electric Transformers

H3150K0014BCS

Acme Electric Transformers
Transformer 3Ph 150KVA 480-208Y120
MFG Item Number
H3150K0014BCS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
H3150K0014BCS
Transformer 3Ph 150KVA 480-208Y120

Series Information

Specifications

Specifications
Manufacturer Part Number H3150K0014BCS
Manufacturer Acme Electric
Family Series Acme Electric Transformers
Description Transformer 3Ph 150KVA 480-208Y120
Phase 3
Type Isolating
VA Rating 150,000 VA
Primary Voltage 480 V
Configuration Delta Primary/Wye Secondary
Secondary Voltage 120 V, 208 V
Enclosed No
Mounting Floor
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs