Series Information
| Manufacturer Part Number | H320006 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuseblocks & Holders |
| Description | Fuse Holder UltraSafe 800VAC 800VDC UL Fuse size 27x60 2-Pole Faston Lugs IP20 |
| Current Rating | 140 A |
| Voltage | 800 V |
| Mounting | DIN Rail |
| Approvals | CCC, IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.668 lbs |