Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H320R Hubbell Plugs & Receptacles, IEC320 FEMALE RCPT, 20/16A 250V
H320R Hubbell Plugs & Receptacles, IEC320 FEMALE RCPT, 20/16A 250V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
IEC320 FEMALE RCPT, 20/16A 250V
Specifications
Specifications
| Manufacturer Part Number |
H320R |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
IEC320 FEMALE RCPT, 20/16A 250V |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
5-15R |
| Color |
Black |
| Watertight |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Heavy Duty |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
H320R
Hubbell Plugs & Receptacles