Series Information
| Manufacturer Part Number | H32P2DC |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1.5 HP, 1800 RPM, 145TC |
| Type | General Purpose, Hostile Duty |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 1,755 RPM |
| RPM | 1,755 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 145TC |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 2.1 A, 4.5-4.3 A |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 70 lbs |