H335-1-71-0-2-2
Simpson Electric Panel Meters & Gauges, HAWK 3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H335-1-71-0-2-2

Simpson Electric Panel Meters & Gauges, HAWK 3 Series

H335-1-71-0-2-2

Simpson Electric Panel Meters & Gauges, HAWK 3 Series
Digital Meter,3.5,120VAC,4-20mADC,
Item Number
H335-1-71-0-2-2
MFG Item Number
H335171022
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, HAWK 3 Series
Item #
H335-1-71-0-2-2
Digital Meter,3.5,120VAC,4-20mADC,

HAWK 3 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number H335171022
Manufacturer Simpson Electric
Product Series HAWK 3
Family Series Simpson Electric Panel Meters & Gauges, HAWK 3 Series
Description Digital Meter,3.5,120VAC,4-20mADC, No Output,2 Relays, 12/24VDC Excitat Voltage - Selectable by User
Type DC Amps
Max Input Signal Process 4-20 mA
Display Type LED
Display Digits 3.5
Power Supply 120 VAC
Nominal Voltage 120 VAC
Nominal Size 1/8 DIN
Relays 2
Alarm Indicators 4 LED
Analog Output None
Communication None
Excitation 24 VDC
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
Net Weight 0.625 lbs
Gross Weight 0.625 lbs