H335-3-12-0-0-1
Simpson Electric Panel Meters & Gauges, HAWK 3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H335-3-12-0-0-1

Simpson Electric Panel Meters & Gauges, HAWK 3 Series

H335-3-12-0-0-1

Simpson Electric Panel Meters & Gauges, HAWK 3 Series
DIGITAL METER,3.5,9-36VDC,2VDC,NO
Item Number
H335-3-12-0-0-1
MFG Item Number
H335312001
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, HAWK 3 Series
Item #
H335-3-12-0-0-1
DIGITAL METER,3.5,9-36VDC,2VDC,NO

HAWK 3 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number H335312001
Manufacturer Simpson Electric
Product Series HAWK 3
Family Series Simpson Electric Panel Meters & Gauges, HAWK 3 Series
Description DIGITAL METER,3.5,9-36VDC,2VDC,NO OUTPUT,NO RELAY,12VDC EXCITATION
Type DC Volts
Max Input Signal 2 V
Display Type LED
Display Digits 3.5
Power Supply 9-36 VDC
Nominal Voltage 12 VDC, 24 VDC
Nominal Size 1/8 DIN
Relays 0
Alarm Indicators 4 LED
Analog Output None
Communication None
Excitation 12 VDC
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
Net Weight 0.625 lbs
Gross Weight 0.625 lbs