Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Simpson Electric Panel Meters & Gauges, HAWK 3 Series
H335-3-53-1-4-0
Simpson Electric Panel Meters & Gauges, HAWK 3 Series
DIGITAL METER,3.5,9-36VDC,20VRMS,
Item Number
H335-3-53-1-4-0
MFG Item Number
H335353140
This item cannot be canceled or returned
Description
Panel Meters & Gauges, HAWK 3 Series
DIGITAL METER,3.5,9-36VDC,20VRMS,
HAWK 3 Series Information
Specifications
Specifications
| Manufacturer Part Number |
H335353140 |
| Manufacturer |
Simpson Electric |
| Product Series |
HAWK 3 |
| Family Series |
Simpson Electric Panel Meters & Gauges, HAWK 3 Series |
| Description |
DIGITAL METER,3.5,9-36VDC,20VRMS, 4-20mA OUT,4 RELAYS,NO EXCITATION |
| Type |
AC Volts |
| Max Input Signal |
20 V TRMS |
| Display Type |
LED |
| Display Digits |
3.5 |
| Power Supply |
9-36 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Nominal Size |
1/8 DIN |
| Relays |
4 |
| Alarm Indicators |
4 LED |
| Analog Output |
4-20 mA |
| Communication |
None |
| Excitation |
None |
| Operating Temperature |
32-122 °F |
| NEMA Rating |
NEMA 4X |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.625 lbs |
H335-3-53-1-4-0
Simpson Electric Panel Meters & Gauges, HAWK 3 Series