H335-4-15-1-1-0
Simpson Electric Miscellaneous, Hawk 3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H335-4-15-1-1-0 Simpson Electric Miscellaneous, Hawk 3 Series, 3.5, 85-250V,600VDC, 4-20MA, 1R

MFG Item Number
H335415110

H335-4-15-1-1-0 Simpson Electric Miscellaneous, Hawk 3 Series, 3.5, 85-250V,600VDC, 4-20MA, 1R

MFG Item Number
H335415110
Item Number
H335-4-15-1-1-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HAWK 3 Series
Item #
H335-4-15-1-1-0
3.5, 85-250V,600VDC, 4-20MA, 1R

HAWK 3 Series Information

  • Front Panel Access
  • Up to 4 Relays
  • 1/8 DIN
  • NEMA 4X
  • UL; cUL Approvals
The Hawk 3 Series is very diverse offering multiple panel meters that include, DC Voltmeters, DC Ammeters, AC Voltmeters, AC Ammeters, and Ohmmeters. With the Hawk 3 Series all parameters set from easy to understand front panel access. There is an option of having one, two or four 5 amp relays. The Hawk 3 Series features five user selectable brightness levels, peak/valley and password lockout.

Videos

Specifications

Specifications
Manufacturer Simpson Electric
Family Series Simpson Electric Miscellaneous, Hawk 3 Series
Product Series HAWK 3
Manufacturer Part Number H335415110
Description 3.5, 85-250V,600VDC, 4-20MA, 1R
Net Weight 0.495 lbs
Gross Weight 0.7 lbs