H345-2-54-0-1-2
Simpson Electric Panel Meters & Gauges, HAWK 3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H345-2-54-0-1-2 Simpson Electric Panel Meters & Gauges, HAWK 3 Series, DIGITAL METER,4.5,85-250VAC,200VRMS,

MFG Item Number
H345254012

H345-2-54-0-1-2 Simpson Electric Panel Meters & Gauges, HAWK 3 Series, DIGITAL METER,4.5,85-250VAC,200VRMS,

MFG Item Number
H345254012
Item Number
H345-2-54-0-1-2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, HAWK 3 Series
Item #
H345-2-54-0-1-2
DIGITAL METER,4.5,85-250VAC,200VRMS,

HAWK 3 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number H345254012
Manufacturer Simpson Electric
Product Series HAWK 3
Family Series Simpson Electric Panel Meters & Gauges, HAWK 3 Series
Description DIGITAL METER,4.5,85-250VAC,200VRMS, NO OUTPUT,1 RELAY,24VDC EXCITATION
Type AC Volts
Max Input Signal 200 V TRMS
Display Type LED
Display Digits 4.5
Power Supply 85-250 VAC
Nominal Voltage 120 VAC, 240 VAC
Nominal Size 1/8 DIN
Relays 1
Alarm Indicators 4 LED
Analog Output None
Communication None
Excitation 24 VDC
Operating Temperature 32-122 °F
NEMA Rating NEMA 4X
Approvals CE, cUL, UL
Net Weight 0.625 lbs
Gross Weight 0.625 lbs