Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H345-2-72-0-2-0 Simpson Electric Panel Meters & Gauges, HAWK 3 Series, DIGITAL METER,4.5,85-250VAC,0-10VDC,
MFG Item Number
H345272020
H345-2-72-0-2-0 Simpson Electric Panel Meters & Gauges, HAWK 3 Series, DIGITAL METER,4.5,85-250VAC,0-10VDC,
MFG Item Number
H345272020
Item Number
H345-2-72-0-2-0
This item cannot be canceled or returned
Description
Panel Meters & Gauges, HAWK 3 Series
DIGITAL METER,4.5,85-250VAC,0-10VDC,
HAWK 3 Series Information
Specifications
Specifications
| Manufacturer Part Number |
H345272020 |
| Manufacturer |
Simpson Electric |
| Product Series |
HAWK 3 |
| Family Series |
Simpson Electric Panel Meters & Gauges, HAWK 3 Series |
| Description |
DIGITAL METER,4.5,85-250VAC,0-10VDC, NO OUTPUT,2 RELAYS,NO EXCITATION |
| Type |
DC Volts |
| Max Input Signal |
Process 0-10 V |
| Display Type |
LED |
| Display Digits |
4.5 |
| Power Supply |
85-250 VAC |
| Nominal Voltage |
120 VAC, 240 VAC |
| Nominal Size |
1/8 DIN |
| Relays |
2 |
| Alarm Indicators |
4 LED |
| Analog Output |
None |
| Communication |
None |
| Excitation |
None |
| Operating Temperature |
32-122 °F |
| NEMA Rating |
NEMA 4X |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.625 lbs |
| Gross Weight |
0.625 lbs |
H345-2-72-0-2-0
Simpson Electric Panel Meters & Gauges, HAWK 3 Series