Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HAWK 3 Series Information
| Manufacturer Part Number | H345313100 |
|---|---|
| Manufacturer | Simpson Electric |
| Product Series | HAWK 3 |
| Family Series | Simpson Electric Panel Meters & Gauges, HAWK 3 Series |
| Description | DIGITAL METER,4.5,9-36VDC,20VDC, 4-20mA OUT,NO RELAY,NO EXCITATION |
| Type | DC Volts |
| Max Input Signal | 20 V |
| Display Type | LED |
| Display Digits | 4.5 |
| Power Supply | 9-36 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Nominal Size | 1/8 DIN |
| Relays | 0 |
| Alarm Indicators | 4 LED |
| Analog Output | 4-20 mA |
| Communication | None |
| Excitation | None |
| Operating Temperature | 32-122 °F |
| NEMA Rating | NEMA 4X |
| Approvals | CE, cUL, UL |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.625 lbs |