Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H38D-12X12GC-S3-CW-SC-CEN BEI Sensors Encoders, ENCODER
MFG Item Number
H38D-12X12GC-S3-CW-SC-CEN
H38D-12X12GC-S3-CW-SC-CEN BEI Sensors Encoders, ENCODER
MFG Item Number
H38D-12X12GC-S3-CW-SC-CEN
This item cannot be canceled or returned
Description
Item #
H38D-12X12GC-S3-CW-SC-CEN
Specifications
Specifications
| Manufacturer Part Number |
H38D-12X12GC-S3-CW-SC-CEN |
| Manufacturer |
BEI Sensors |
| Family Series |
BEI Sensors Encoders |
| Description |
ENCODER |
| Single Turn Resolution |
4096 |
| Multi Turn Resolution |
4096 |
| Input Power |
5-28 VDC |
| Protocol |
SSI |
| Shaft/Bore Size |
10 mm |
| Shaft Seal |
Yes |
| Mounting |
Shaft |
| Explosion Proof |
Yes |
| Operating Temperature |
0-70 °C |
| Protection Rating |
IP65 |
| Approvals |
CE, cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
H38D-12X12GC-S3-CW-SC-CEN
BEI Sensors Encoders