Series Information
| Manufacturer Part Number | H3P3H |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 3 HP, 1200 RPM, 213T |
| Type | General Purpose, Hostile Duty |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 1,180 RPM |
| RPM | 1,180 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 213T |
| AC Voltage | 200 VAC |
| Nominal Voltage | 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 10.1 A |
| Composition | Cast Iron |
| Net Weight | 0 lbs |
| Gross Weight | 150 lbs |