H3 Series Information
| Manufacturer Part Number | H3S-2SL |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | H3 |
| Family Series | Dwyer Instruments Pressure Switches, H3 Series |
| Description | Duotect Differential Pressure Switch 316SS Body Viton Diaphragm And Seals SPDT Range 0.5-15 PSID |
| Contact Type | SPDT |
| Protection Rating | IP56, NEMA 4X |
| Current Rating | 5 A @ 250 VAC, 5 A @ 125 VAC |
| Connection | Process: 1/8 NPT Female |
| Electrical Connection | 18 " Wire Leads |
| Material | Stainless Steel |
| Gauge Proof Pressure | 500 psig |
| Approvals | CSA, UL |
| Comments | 0.5-15 psid |
| Net Weight | 4.01 lbs |
| Gross Weight | 4.01 lbs |