H40 Series Information
| Manufacturer Part Number | H40A-100-ABC-15V/V |
|---|---|
| Manufacturer | BEI Sensors |
| Product Series | H40 |
| Family Series | BEI Sensors Encoders, H40 Series |
| Description | ENCODER, 924-01018-568 |
| Resolution (PPR) | 100 |
| Incremental Channels | Dual |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 5/8 " |
| Shaft Seal | Yes |
| Shaft Type | Single Ended |
| Bolt Circle | 3 " |
| Input Voltage | 5-15 VDC |
| Output Voltage | 5-15 VDC |
| Electrical Output Type | Line Driver |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 13, NEMA 4X, NEMA 6 |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Comments | High Shock Resistance |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |