Is something broken or in need of attention? Start your repair request here, and we'll take care of it
H42 Series Information
| Manufacturer Part Number | H420100 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | H42 |
| Family Series | Dynapar Encoders, H42 Series |
| Description | ENCODER |
| Resolution (PPR) | 100 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | No |
| Shaft Seal | No |
| Shaft Type | Single Ended |
| Bolt Circle | 2.92 " |
| Input Voltage | 5-26 VDC |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Mounting | Shafted |
| Protection Rating | IP54 |
| Net Weight | 0.81 lbs |
| Gross Weight | 1.12 lbs |