Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H48M28B4516LS45 Eaton Transformers, 45KVA K4 3PH 480-208Y/120 80 C
MFG Item Number
H48M28B4516LS45
H48M28B4516LS45 Eaton Transformers, 45KVA K4 3PH 480-208Y/120 80 C
MFG Item Number
H48M28B4516LS45
This item cannot be canceled or returned
Description
45KVA K4 3PH 480-208Y/120 80 C
Specifications
Specifications
| Manufacturer Part Number |
H48M28B4516LS45 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Eaton K-Factor nonlinear ventilated transformer, Aluminum windings, NEMA 2, FR942, 60 Hz, 220°C, 45 kVA, Three-phase, 480 Delta V, 208Y/120 Vac, Low sound 45 dB, 80°C, 45 kVA, 480 Vac-208Y/120 Vac, WS59, 283B, DOE 2016 |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
45,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
H48M28B4516LS45
Eaton Transformers