Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H48M28F2216CU Eaton Transformers, 225KVA K4 3PH 480-208Y/120 115C
MFG Item Number
H48M28F2216CU
H48M28F2216CU Eaton Transformers, 225KVA K4 3PH 480-208Y/120 115C
MFG Item Number
H48M28F2216CU
This item cannot be canceled or returned
Description
225KVA K4 3PH 480-208Y/120 115C
Specifications
Specifications
| Manufacturer Part Number |
H48M28F2216CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton K-Factor nonlinear ventilated transformer, Copper windings, NEMA 2, FR945, 60 Hz, 220°C, 225 kVA, Floor, Three-phase, 480 Delta V, 208Y/120 Vac, NEMA ST-20, 115°C, 225 kVA, 480 Vac-208Y/120 Vac, WS62, 283B, DOE 2016 |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
225,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
H48M28F2216CU
Eaton Transformers