Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H48M47T75CUNV
75KVA K4 TENV 3PH 480D-480Y/277 150C
MFG Item Number
H48M47T75CUNV
This item cannot be canceled or returned
Description
75KVA K4 TENV 3PH 480D-480Y/277 150C
Specifications
Specifications
| Manufacturer Part Number |
H48M47T75CUNV |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
K-Factor Non Linear Transformer, Non-Ventilated, K-4, Three-phase, PV: 480V, Taps: 2 at +2.5 FCAN, 4 at -2.5 FCBN, SV: 480Y/277V, 150°C, 75 kVA, Cu windings, Elec. Shield, Frame: 916AN |
| Phase |
3 |
| Type |
K Factor |
| VA Rating |
75,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
1237 lbs |
H48M47T75CUNV
Eaton Transformers