Series Information
| Manufacturer Part Number | H4X-01B |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Industrial Accessories |
| Description | Eaton Bussmann series H4X front operated handle, Front-Operated or Right Side-Operated Pistol Handle, External, short, Padlockable, defeatable, 30 A, 60 A, and 100 A, Black, Used with NEMA 1, 3R, 4, 4X, and 12 disconnect switches |
| Length | 2.79 " |
| Padlockable | Yes |
| Color | Black |
| Defeatable | Yes |
| Operator Type | External Front Handle |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 0.15 lbs |
| Gross Weight | 0.19 lbs |