Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Eaton's Bussmann series Industrial Accessories
H4X-05SB
Eaton's Bussmann series Industrial Accessories
Hndl, 1, 3R, 4, 4X, 12SidePstl
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Hndl, 1, 3R, 4, 4X, 12SidePstl
Specifications
Specifications
Manufacturer Part Number
H4X-05SB
Manufacturer
Eaton's Bussmann series
Family Series
Eaton's Bussmann series Industrial Accessories
Description
Eaton Bussmann series H4X front operated handle, Right Side-Operated Pistol Handle, External, Padlockable, 30 A, Black, Used with NEMA 1, 3R, 4, 4X, and 12 disconnect switches
Length
8.5 "
Padlockable
Yes
Color
Black
Operator Type
External Front Handle
NEMA Rating
NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X
Net Weight
1.16 lbs
Gross Weight
1.16 lbs
H4X-05SB
Eaton's Bussmann series Industrial Accessories