Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H5603602223 Dynapar Encoders, H56 Series, Encoder
MFG Item Number
H5603602223
H5603602223 Dynapar Encoders, H56 Series, Encoder
MFG Item Number
H5603602223
This item cannot be canceled or returned
Description
- Encoder‑Within‑Encoder Design
- Large Outer Bearings Isolate Shaft Loads
- Foot Mount or 56C Mace Mount Easily Replaces BC42 and 46 Tachs
Specifications
Specifications
| Manufacturer Part Number |
H5603602223 |
| Manufacturer |
Dynapar |
| Product Series |
H56 |
| Family Series |
Dynapar Encoders, H56 Series |
| Description |
Encoder |
| Resolution (PPR) |
360 |
| Indexed (Marker) |
No |
| Shaft Seal |
No |
| Shaft Type |
Double Ended |
| Input Voltage |
5-26 VDC |
| Output Type |
Single Ended |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Push-Pull |
| Termination |
Pluggable Screw Terminal Connector |
| Mating Connector |
Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Bearings |
Yes |
| NEMA Rating |
NEMA 4 |
| Motor Type |
56C |
| Mounting |
Shafted |
| Protection Rating |
IP66 |
| Approvals |
CE |
| Net Weight |
8.93 lbs |
| Gross Weight |
9 lbs |
H5603602223
Dynapar Encoders, H56 Series