Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H5605121240PS NorthStar - Danaher Controls Encoders, H56 Series, Encoder
MFG Item Number
H5605121240PS
H5605121240PS NorthStar - Danaher Controls Encoders, H56 Series, Encoder
MFG Item Number
H5605121240PS
This item cannot be canceled or returned
Description
- Encoder‑Within‑Encoder Design with Phased Array Sensor for Reliable Signal Output
- Large Outer Bearings Isolate Shaft Loads
- Foot Mount or 56 C‑Face Mount Easily Replaces BC42 and 46 Tachs
- Rugged Enclosure Rating: IP66
Specifications
Specifications
| Manufacturer Part Number |
H5605121240PS |
| Manufacturer |
NorthStar - Danaher Controls |
| Product Series |
H56 |
| Family Series |
NorthStar - Danaher Controls Encoders, H56 Series |
| Description |
Encoder |
| Resolution (PPR) |
512 |
| Incremental Channels |
Dual with Complimentary |
| Indexed (Marker) |
No |
| Shaft/Bore Size |
0.63 " |
| Shaft Seal |
No |
| Shaft Type |
Single Ended |
| Input Voltage |
5-26 VDC |
| Output Type |
Single Ended |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
MS Connector |
| Mating Connector |
Not Included |
| Status Indicator |
Yes |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Sensing |
Optical |
| Bearings |
Yes |
| Operating Temperature |
-40-85 °C |
| NEMA Rating |
NEMA 4 |
| Motor Type |
56C |
| Mounting |
Shafted |
| Protection Rating |
IP66 |
| Net Weight |
9 lbs |
| Gross Weight |
9 lbs |
H5605121240PS
NorthStar - Danaher Controls Encoders, H56 Series