H5606001231
NorthStar - Danaher Controls Encoders, H56 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H5606001231 NorthStar - Danaher Controls Encoders, H56 Series, Encoder

MFG Item Number
H5606001231

H5606001231 NorthStar - Danaher Controls Encoders, H56 Series, Encoder

MFG Item Number
H5606001231
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H56 Series
Item #
H5606001231
Encoder

H56 Series Information

  • Encoder‑Within‑Encoder Design with Phased Array Sensor for Reliable Signal Output
  • Large Outer Bearings Isolate Shaft Loads
  • Foot Mount or 56 C‑Face Mount Easily Replaces BC42 and 46 Tachs
  • Rugged Enclosure Rating: IP66

Specifications

Specifications
Manufacturer Part Number H5606001231
Manufacturer NorthStar - Danaher Controls
Product Series H56
Family Series NorthStar - Danaher Controls Encoders, H56 Series
Description Encoder
Resolution (PPR) 600
Incremental Channels Dual with Complimentary
Indexed (Marker) No
Shaft/Bore Size 0.63 "
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination MS Connector
Mating Connector Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature -40-85 °C
NEMA Rating NEMA 4
Motor Type 56C
Mounting Shafted
Protection Rating IP66
Net Weight 9 lbs
Gross Weight 9 lbs