Is something broken or in need of attention? Start your repair request here, and we'll take care of it
H56 Series Information
| Manufacturer Part Number | H5606001343 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | H56 |
| Family Series | Dynapar Encoders, H56 Series |
| Description | ENCODER |
| Resolution (PPR) | 600 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft Seal | No |
| Shaft Type | Single Ended |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Line Driver |
| Termination | Pluggable Screw Terminal Connector |
| Mating Connector | Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | -40-85 °C |
| NEMA Rating | NEMA 4 |
| Motor Type | 56C |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |