H5606001433
NorthStar - Danaher Controls Encoders, H56 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H5606001433 NorthStar - Danaher Controls Encoders, H56 Series, Encoder

MFG Item Number
H5606001433

H5606001433 NorthStar - Danaher Controls Encoders, H56 Series, Encoder

MFG Item Number
H5606001433
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, H56 Series
Item #
H5606001433
Encoder

H56 Series Information

  • Encoder‑Within‑Encoder Design with Phased Array Sensor for Reliable Signal Output
  • Large Outer Bearings Isolate Shaft Loads
  • Foot Mount or 56 C‑Face Mount Easily Replaces BC42 and 46 Tachs
  • Rugged Enclosure Rating: IP66

Specifications

Specifications
Manufacturer Part Number H5606001433
Manufacturer NorthStar - Danaher Controls
Product Series H56
Family Series NorthStar - Danaher Controls Encoders, H56 Series
Description Encoder
Resolution (PPR) 600
Incremental Channels Dual with Complimentary
Indexed (Marker) No
Shaft/Bore Size 0.63 "
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5-26 VDC
Output Type Differential
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination Pluggable Screw Terminal Connector
Mating Connector Included
Status Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature -40-85 °C
NEMA Rating NEMA 4
Motor Type 56C
Mounting Shafted
Protection Rating IP66
Net Weight 9 lbs
Gross Weight 9 lbs