Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
H5650001443 Dynapar Encoders, H56 Series, NEW H56 MILL DUTY ROTOPULSER
MFG Item Number
H5650001443
H5650001443 Dynapar Encoders, H56 Series, NEW H56 MILL DUTY ROTOPULSER
MFG Item Number
H5650001443
This item cannot be canceled or returned
Description
NEW H56 MILL DUTY ROTOPULSER
- Encoder‑Within‑Encoder Design
- Large Outer Bearings Isolate Shaft Loads
- Foot Mount or 56C Mace Mount Easily Replaces BC42 and 46 Tachs
Specifications
Specifications
| Manufacturer Part Number |
H5650001443 |
| Manufacturer |
Dynapar |
| Product Series |
H56 |
| Family Series |
Dynapar Encoders, H56 Series |
| Description |
NEW H56 MILL DUTY ROTOPULSER |
| Resolution (PPR) |
5,000 |
| Indexed (Marker) |
No |
| Shaft Seal |
No |
| Shaft Type |
Single Ended |
| Input Voltage |
5-26 VDC |
| Output Type |
Differential |
| Output Voltage |
5-26 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Pluggable Screw Terminal Connector |
| Mating Connector |
Included |
| Status Indicator |
No |
| Explosion Proof |
No |
| Signal Direction |
Bidirectional |
| Commutating |
No |
| Bearings |
Yes |
| NEMA Rating |
NEMA 4 |
| Motor Type |
56C |
| Mounting |
Shafted |
| Protection Rating |
IP66 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
H5650001443
Dynapar Encoders, H56 Series