Series Information
| Manufacturer Part Number | H581200001BB0 |
|---|---|
| Manufacturer | Danaher Controls |
| Family Series | Danaher Controls Encoders |
| Description | ENCODER, H58 |
| Resolution (PPR) | 1,200 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | Yes |
| Shaft Type | Shafted |
| Bolt Circle | 1.65 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential, Line Driver |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Differential Line Driver |
| Termination | Cable |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-85 °C |
| NEMA Rating | NEMA 4 |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |