H58 Series Information
| Manufacturer Part Number | H581200111150 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | H58 |
| Family Series | Dynapar Encoders, H58 Series |
| Description | 10MM SFT,5-26V,LD,12P,SD MT |
| Resolution (PPR) | 1,200 |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 10 mm |
| Shaft Seal | Yes |
| Shaft Type | Single Ended |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Line Driver |
| Termination | 12 Pin CCW Connector, Side Exit |
| Mating Connector | Not Included |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Mounting | Shafted |
| Protection Rating | IP54 |
| Approvals | CE |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |