H58 Series Information
| Manufacturer Part Number | H581270111011 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | H58 |
| Family Series | Dynapar Encoders, H58 Series |
| Description | Encoder, 36mm 10mm SS 5-26V 7P SM 7P CN |
| Resolution (PPR) | 1,270 |
| Incremental Channels | Dual |
| Indexed (Marker) | Yes |
| Shaft/Bore Size | 10 mm |
| Shaft Seal | Yes |
| Shaft Type | Single Ended |
| Bolt Circle | 48 mm |
| Input Voltage | 5-26 VDC |
| Output Type | Single Ended |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Push-Pull |
| Termination | 7 Pin Connector, Side Exit |
| Mating Connector | 7 Pin |
| Status Indicator | No |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 4 |
| Mounting | Shafted |
| Protection Rating | IP66 |
| Net Weight | 0.625 lbs |
| Gross Weight | 0.625 lbs |