H600
Veris Industries Protection Relays, HX00 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H600

Veris Industries Protection Relays, HX00 Series

H600

Veris Industries Protection Relays, HX00 Series
Mini Split-Core, Fixed, Range
MFG Item Number
H600
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, HX00 Series
Item #
H600
Mini Split-Core, Fixed, Range

HX00 Series Information

  • Reliable
  • Ideal for directdrive units
  • Low setpoint
  • Installation flexibility

APPLICATIONS:
  • Electrical load status
  • Direct‑drive units,exhaust fans,process motors,and other fixed loads
  • Lighting run times and status
  • VFD output On/Off status
  • Direct‑Drive units,unit vents,fan coil units,exhaust fans,and other fixed loads

Hawkeye Hx00 on/off current switches provide a cost‑effective solution APPLICATIONS for monitoring status on unit vents,exhaust fans,recirculation pumps,and other fixed loads where belt loss is not a concern.

Specifications

Specifications
Manufacturer Part Number H600
Manufacturer Veris Industries
Product Series HX00
Family Series Veris Industries Protection Relays, HX00 Series
Description Mini Split-Core, Fixed, Range .15-200AAC, N.O., 1A@30VAC/DC
Enclosure Split Core
Terminals Top
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
Status Indicator No
Frequency 50-60 Hz
Approvals CE, cULus
Net Weight 0.165 lbs
Gross Weight 0.19 lbs