H60030-1C
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H60030-1C Eaton's Bussmann series Fuseblocks & Holders, FUSEBLOCK, 1-POLE, 30A, BOX LUG
MFG Item Number
H60030-1C

H60030-1C Eaton's Bussmann series Fuseblocks & Holders, FUSEBLOCK, 1-POLE, 30A, BOX LUG

MFG Item Number
H60030-1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
H60030-1C
FUSEBLOCK, 1-POLE, 30A, BOX LUG

Series Information

Specifications

Specifications
Manufacturer Part Number H60030-1C
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description FUSEBLOCK, 1-POLE, 30A, BOX LUG
Fuse Type Class H
Net Weight 0.15 lbs
Gross Weight 0.0353 lbs
Alternatives
6F30A1B
6F30A1B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
H60030-1CR
H60030-1CR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
HM60030-1CR
HM60030-1CR
Eaton's Bussmann series Fuseblocks & Holders, HM Series
R6F30A1B
R6F30A1B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
60301
60301
Mersen Fuseblocks & Holders