H60030-2COR
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H60030-2COR

Eaton's Bussmann series Fuseblocks & Holders

H60030-2COR

Eaton's Bussmann series Fuseblocks & Holders
FUSEBLOCK, 2-POLE, 30A, BOX LUG
MFG Item Number
H60030-2COR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
H60030-2COR
FUSEBLOCK, 2-POLE, 30A, BOX LUG

Series Information

Specifications

Specifications
Manufacturer Part Number H60030-2COR
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description FUSEBLOCK, 2-POLE, 30A, BOX LUG INCLUDES REINFORCING SPRINGS
Fuse Type Class H
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
60357
60357
Mersen Fuseblocks & Holders