H60030-2P
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H60030-2P

Eaton's Bussmann series Fuseblocks & Holders

H60030-2P

Eaton's Bussmann series Fuseblocks & Holders
FUSEBLOCK, 2-POLE, 30A, PRESS. PLATE
MFG Item Number
H60030-2P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
H60030-2P
FUSEBLOCK, 2-POLE, 30A, PRESS. PLATE

Series Information

Specifications

Specifications
Manufacturer Part Number H60030-2P
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description FUSEBLOCK, 2-POLE, 30A, PRESS. PLATE
Fuse Type Class H
Net Weight 0.424 lbs
Gross Weight 0.0353 lbs
Alternatives
6F30A2SP
6F30A2SP
Marathon Special Products Fuseblocks & Holders, CLASS H Series
H60030-2PR
H60030-2PR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
R6F30A2SP
R6F30A2SP
Marathon Special Products Fuseblocks & Holders, CLASS H Series
60322
60322
Mersen Fuseblocks & Holders
60327
60327
Mersen Fuseblocks & Holders