H60030-2SR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H60030-2SR

Eaton's Bussmann series Fuseblocks & Holders, H600 Series

H60030-2SR

Eaton's Bussmann series Fuseblocks & Holders, H600 Series
FUSEBLOCK, 2-POLE, 30A, SCREW TERM
MFG Item Number
H60030-2SR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, H600 Series
Item #
H60030-2SR
FUSEBLOCK, 2-POLE, 30A, SCREW TERM

H600 Series Information

  • 30 Amp
  • 600 Volt
  • 1~3 Poles
  • Panel Mount
  • Approvals: UL Listed & CSA Certified
The Bussman H600 series is built out of thermoplastic, and it has a UL Flammability of 94VO. It has various mounting types including screw terminals, pressure connectors, box lugs, copper box lug, and a .25" quick connect.


Specifications

Specifications
Manufacturer Part Number H60030-2SR
Manufacturer Eaton's Bussmann series
Product Series H600
Family Series Eaton's Bussmann series Fuseblocks & Holders, H600 Series
Description FUSEBLOCK, 2-POLE, 30A, SCREW TERM INCLUDES REINFORCING SPRINGS
Current Rating 30 A
Voltage 600 V
Poles 2
Fuse Type Class H
Class H
Connection Type Screw Terminal
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.0353 lbs
Alternatives
H60030-2CR
H60030-2CR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
HM60030-2SR
HM60030-2SR
Eaton's Bussmann series Fuseblocks & Holders, HM Series
R6F30A2S
R6F30A2S
Marathon Special Products Fuseblocks & Holders, CLASS H Series
60317
60317
Mersen Fuseblocks & Holders