H60060-1C
Eaton's Bussmann series Fuseblocks & Holders

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H60060-1C Eaton's Bussmann series Fuseblocks & Holders, FUSEBLOCK, 1-POLE, 30A, BOX LUG
MFG Item Number
H60060-1C

H60060-1C Eaton's Bussmann series Fuseblocks & Holders, FUSEBLOCK, 1-POLE, 30A, BOX LUG

MFG Item Number
H60060-1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
H60060-1C
FUSEBLOCK, 1-POLE, 30A, BOX LUG

Series Information

Specifications

Specifications
Manufacturer Part Number H60060-1C
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description FUSEBLOCK, 1-POLE, 30A, BOX LUG
Fuse Type Class H
Net Weight 0.35 lbs
Gross Weight 0.0353 lbs
Alternatives
6F60A1B
6F60A1B
Marathon Special Products Fuseblocks & Holders, CLASS H Series
HM60060-1CR
HM60060-1CR
Eaton's Bussmann series Fuseblocks & Holders, HM Series
60601
60601
Mersen Fuseblocks & Holders
60606
60606
Mersen Fuseblocks & Holders