Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H60100-3CR Eaton's Bussmann series Fuseblocks & Holders, H600 Series, Fuseblock, 3-P, 100A/600VAC, H/R,
MFG Item Number
H60100-3CR
H60100-3CR Eaton's Bussmann series Fuseblocks & Holders, H600 Series, Fuseblock, 3-P, 100A/600VAC, H/R,
MFG Item Number
H60100-3CR
This item cannot be canceled or returned
Description
Fuseblocks & Holders, H600 Series
Fuseblock, 3-P, 100A/600VAC, H/R,
30 Amp 600 Volt 1~3 Poles Panel Mount Approvals: UL Listed & CSA Certified The Bussman H600 series is built out of thermoplastic, and it has a UL Flammability of 94VO. It has various mounting types including screw terminals, pressure connectors, box lugs, copper box lug, and a .25" quick connect.
Specifications
Specifications
Manufacturer Part Number
H60100-3CR
Manufacturer
Eaton's Bussmann series
Product Series
H600
Family Series
Eaton's Bussmann series Fuseblocks & Holders, H600 Series
Description
Fuseblock, 3-P, 100A/600VAC, H/R, Box Lug Terminals
Current Rating
100 A
Voltage
600 V
Poles
3
Fuse Type
Class H
Class
H
Connection Type
Box Lug
Mounting
Panel Mount
Composition
Thermoplastic
Trip Indicator
No
Reinforced
Yes
Enclosed
No
Touch Safe
No
Approvals
CSA, UL
Net Weight
2.2 lbs
Gross Weight
0.0353 lbs
H60100-3CR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series