H60200-3CR
Eaton's Bussmann series Fuseblocks & Holders, H600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H60200-3CR Eaton's Bussmann series Fuseblocks & Holders, H600 Series, FUSEHOLDER, 3-POLE, BOX LUG

MFG Item Number
H60200-3CR

H60200-3CR Eaton's Bussmann series Fuseblocks & Holders, H600 Series, FUSEHOLDER, 3-POLE, BOX LUG

MFG Item Number
H60200-3CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, H600 Series
Item #
H60200-3CR
FUSEHOLDER, 3-POLE, BOX LUG

H600 Series Information

  • 30 Amp
  • 600 Volt
  • 1~3 Poles
  • Panel Mount
  • Approvals: UL Listed & CSA Certified
The Bussman H600 series is built out of thermoplastic, and it has a UL Flammability of 94VO. It has various mounting types including screw terminals, pressure connectors, box lugs, copper box lug, and a .25" quick connect.


Specifications

Specifications
Manufacturer Part Number H60200-3CR
Manufacturer Eaton's Bussmann series
Product Series H600
Family Series Eaton's Bussmann series Fuseblocks & Holders, H600 Series
Description FUSEHOLDER, 3-POLE, BOX LUG
Current Rating 200 A
Voltage 600 V
Poles 3
Fuse Type Class H
Class H
Connection Type Box Lug
Mounting Panel Mount
Composition Thermoplastic
Trip Indicator No
Reinforced Yes
Enclosed No
Touch Safe No
Approvals CSA, UL
Net Weight 7.05 lbs
Gross Weight 7.05 lbs
Alternatives
HM60200-3CR
HM60200-3CR
Eaton's Bussmann series Fuseblocks & Holders, HM Series