H606
Veris Industries Protection Relays, HX06 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H606

Veris Industries Protection Relays, HX06 Series

H606

Veris Industries Protection Relays, HX06 Series
Mini Split Core, Adj., Range:
MFG Item Number
H606
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, HX06 Series
Item #
H606
Mini Split Core, Adj., Range:

HX06 Series Information

  • Adjustable trip point
  • No tubing needed
  • No moving parts to fail
  • Status LEDs
  • Easy placement
  • Self‑gripping iris

APPLICATIONS:
  • Monitoring fans,pumps,motors,and other electrical loads for proper operation
  • Detecting belt loss and motor failure
  • Verifying lighting circuit loads
  • Monitoring critical motors (compressor,fuel,etc.)
  • Monitoring industrial process equipment status (OEM)

Hawkeye Hx06 Series solid‑ and split‑core current switches provide accurate,reliable,and maintenance‑free fan and pump status indication where an NC output is needed.

Specifications

Specifications
Manufacturer Part Number H606
Manufacturer Veris Industries
Product Series HX06
Family Series Veris Industries Protection Relays, HX06 Series
Description Mini Split Core, Adj., Range: 1.25-50AAC, Output: N.C., 0.1A
Enclosure Split Core
Terminals Top
Output Signal Normally Closed
Output Rating 0.1 A @ 30 VAC/VDC
Status Indicator Yes
Frequency 50-60 Hz
Approvals CE, cULus
Net Weight 0.17 lbs
Gross Weight 0.165 lbs