H6800BL1/4CSS
Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H6800BL1/4CSS

Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series

H6800BL1/4CSS

Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series
Valve, Brass, High Performance Ball,
Item Number
H6800BL1/4CSS
MFG Item Number
3300895
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Valves - Hydraulic & Pneumatic, H6800 Series
Item #
H6800BL1/4CSS
Valve, Brass, High Performance Ball,

H6800 Series Information

  • Certified for ISO 15848‑1:2006(E)
  • On/off‑service ball valve with 2‑way pattern
  • Diverter‑service ball valve with 3‑way pattern
  • Stainless Steel and Brass construction
  • MAWP* 6000 psi (413 bar)
  • MAWT* 500 F (260 C)
  • Variable end connection types and sizes from 1/16" to 3/4" (3mm to 18mm)
  • Operation with colored Nylon handles, metal handle, color anodized aluminum ISLT** (locking device) handles and pneumatically actuated
The H‑6800 Series is a high‑performance instrumentation ball valve for general service and instrumentation panels. The valves offer a tight shutoff*, long‑life service and a low operating torque. The H‑6800 Series is rated to max. 6000psig and performs on/off or as a diverter service.

Specifications

Specifications
Manufacturer Part Number 3300895
Manufacturer Ham-Let
Product Series H6800
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series
Description Valve, Brass, High Performance Ball,
Material Brass
Valve Type Let-Lok Ends
Connection 1/4 "
Connection Type Let-Lok
Seat Material PCTFE
Operation Type Black Nylon Handle
Net Weight 0 lbs
Gross Weight 0 lbs