H6811-600A-5A
Veris Industries Current Transformers, H681X-A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H6811-600A-5A

Veris Industries Current Transformers, H681X-A Series

H6811-600A-5A

Veris Industries Current Transformers, H681X-A Series
Current Transformer,Split Core,
MFG Item Number
H6811-600A-5A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, H681X-A Series
Item #
H6811-600A-5A
Current Transformer,Split Core,

H681X-A Series Information

  • Easy installation
  • 5 Amps standard
  • UL Recognized
APPLICATIONS:
  • Data logging
  • Recording
  • Power monitoring
  • Energy management
  • Alternative energy monitoring
  • Cost allocation
Veris' split‑core and solid‑core current transformers provide a 0 to 5A AC output for use with transducers,data loggers,and chart recorders.

Specifications

Specifications
Manufacturer Part Number H6811-600A-5A
Manufacturer Veris Industries
Product Series H681X-A
Family Series Veris Industries Current Transformers, H681X-A Series
Description Current Transformer,Split Core, Instrument Grade,2.9in x 2.5in ID, 600A to 5A
Core Type Split Core
Aperture Size 2.5 x 2.9 "
Current Ratio 600:5
Frequency 50-60 Hz
Insulation Level (V) 600 V
Mounting None
Termination Wire Leads
Approvals CE, UR
Net Weight 1.19 lbs
Gross Weight 1.24 lbs