H6812-1600A-.3V
Veris Industries Sensors, H681X-V Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H6812-1600A-.3V Veris Industries Sensors, H681X-V Series, Current Transformer,Split Core,

MFG Item Number
H6812-1600A-.3V

H6812-1600A-.3V Veris Industries Sensors, H681X-V Series, Current Transformer,Split Core,

MFG Item Number
H6812-1600A-.3V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, H681X-V Series
Item #
H6812-1600A-.3V
Current Transformer,Split Core,

H681X-V Series Information

  • High accuracy
  • 1 V or 0.333 V output versions available
  • UL Recognized
The H681x‑V Series of current transducers provide a standard voltage output for use with data loggers,chart recorders,and power monitoring equipment.H681x CTs are split‑core and have 0 to 0.333 Vac and 1 Vac output options.

Specifications

Specifications
Manufacturer Part Number H6812-1600A-.3V
Manufacturer Veris Industries
Product Series H681X-V
Family Series Veris Industries Sensors, H681X-V Series
Description Current Transformer,Split Core, Instrument Grade,5.5inx2.5inID, 1600A to 0.333V
Split Core Yes
Window Size 2.5 x 5.5 "
Output 0.333 VAC
Frequency 50-60 Hz
Approvals CE, UR
Net Weight 0 lbs
Gross Weight 0 lbs