H6890SSLN1/4PSS
Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H6890SSLN1/4PSS

Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series

H6890SSLN1/4PSS

Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series
Valve, Stainless Steel, Ball,
Item Number
H6890SSLN1/4PSS
MFG Item Number
3203311
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Valves - Hydraulic & Pneumatic, H6800 Series
Item #
H6890SSLN1/4PSS
Valve, Stainless Steel, Ball,

H6800 Series Information

  • Certified for ISO 15848‑1:2006(E)
  • On/off‑service ball valve with 2‑way pattern
  • Diverter‑service ball valve with 3‑way pattern
  • Stainless Steel and Brass construction
  • MAWP* 6000 psi (413 bar)
  • MAWT* 500 F (260 C)
  • Variable end connection types and sizes from 1/16" to 3/4" (3mm to 18mm)
  • Operation with colored Nylon handles, metal handle, color anodized aluminum ISLT** (locking device) handles and pneumatically actuated
The H‑6800 Series is a high‑performance instrumentation ball valve for general service and instrumentation panels. The valves offer a tight shutoff*, long‑life service and a low operating torque. The H‑6800 Series is rated to max. 6000psig and performs on/off or as a diverter service.

Specifications

Specifications
Manufacturer Part Number 3203311
Manufacturer Ham-Let
Product Series H6800
Family Series Ham-Let Valves - Hydraulic & Pneumatic, H6800 Series
Description Valve, Stainless Steel, Ball,
Material Stainless Steel 316
Valve Type Female to Let-Lok Ends
Connection 1/4 "
Connection Type Let-Lok to NPT
Seat Material Modified PTFE
Operation Type Black Nylon Handle
Net Weight 0 lbs
Gross Weight 0 lbs