Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
H69-0001-B IMO Disconnect Switches, 69 Series, Isolator Rotary Handle 64x64mm Black 2 p
MFG Item Number
H69-0001-B
H69-0001-B IMO Disconnect Switches, 69 Series, Isolator Rotary Handle 64x64mm Black 2 p
MFG Item Number
H69-0001-B
This item cannot be canceled or returned
Description
Disconnect Switches, 69 Series
Isolator Rotary Handle 64x64mm Black 2 p
Series 69
Key Features
• 3, 4, 6 & 8 Pole Versions
• On Load 10A - 125A
• Red/Yellow or Black Handles
• Up to 3 Padlock Positions
• IP66 - NEMA 4X (DM69 IP40)
• Enclosed, DIN Rail, Base or Panel Mount Versions
• Lightweight Extension Shafts (100 - 400mm)
• Side Mounted Auxiliary Contacts
• UL Approved
Specifications
Specifications
Family Series
IMO Disconnect Switches, 69 Series
Manufacturer
IMO
Product Series
69
Manufacturer Part Number
H69-0001-B
Description
Isolator Rotary Handle 64x64mm Black 2 position For AC Isolators
Type
Handle
For Use With
AC Isolators
Comments
Black, 64 x 64 mm
Net Weight
0.13 lbs
Gross Weight
0.165 lbs
H69-0001-B
IMO Disconnect Switches, 69 Series