H6ECM05
Veris Industries Protection Relays, H6ECM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H6ECM05

Veris Industries Protection Relays, H6ECM Series

H6ECM05

Veris Industries Protection Relays, H6ECM Series
Current Sensor,ECM,175A,0.5A,Sp-Core
MFG Item Number
H6ECM05
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, H6ECM Series
Item #
H6ECM05
Current Sensor,ECM,175A,0.5A,Sp-Core

H6ECM Series Information

  • High performance
  • Precise current trip point setting
  • Small size
  • Self‑gripping iris
  • Status LEDs
  • Up to 1 Amp status output

APPLICATIONS:
Systems with Electrically Commutated Motors such as cooling fans or compressor motors with off‑state (keep alive) current less than 0.5 A

The H6ECM is a current‑sensitive switching device that monitors current (amperage) in the conductor passing through it.A change in amperage
in the monitored conductor that crosses the switch (setpoint) causes the resistance of the FET status output to change state,similar to the action of a mechanical switch.The status output is suitable for connection to building controllers or other appropriate data acquisition equipment operating at up to 30 V.The product requires no external power supply to generate its output.Electrically Commutated Motors (ECMs) are increasingly common as more energy conservation measures are implemented. The ECM is a brushless DC motor that is supplied AC power,converts that power to DC current and uses electronic switching to control the motor rotation.
The ECM motor shaft speed can be reduced to save energy,resulting in lower cost and less component wear.The H6ECM is optimized to provide meaningful proof of rotation which verifies that the ECM motor is operating as expected.

Specifications

Specifications
Manufacturer Part Number H6ECM05
Manufacturer Veris Industries
Product Series H6ECM
Family Series Veris Industries Protection Relays, H6ECM Series
Description Current Sensor,ECM,175A,0.5A,Sp-Core
Enclosure Split Core
Terminals Top
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
Status Indicator Yes
Frequency 60 Hz
Approvals cULus
Net Weight 0.165 lbs
Gross Weight 0.2 lbs