H701
Veris Industries Protection Relays, HX08 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H701

Veris Industries Protection Relays, HX08 Series

H701

Veris Industries Protection Relays, HX08 Series
Solid Core, Adj., Range: 1-135AAC,
MFG Item Number
H701
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, HX08 Series
Item #
H701
Solid Core, Adj., Range: 1-135AAC,

HX08 Series Information

  • Retrofit or new construction
  • Adjustable trip point
  • Fits easily inside small enclosures
  • Self‑gripping iris
  • Status LEDs
APPLICATIONS:
  • Detecting belt loss,coupling shear,and mechanical failure
  • Verifying lighting circuit and other electrical service run times
  • Monitoring status of industrial process equipment
  • Monitoring status of critical motors (compressor,fuel,etc.)
  • VFD output on/off status
Hx08 Series and H701 adjustable current switches offer high performance,with a wide array of amperage range options.These products can accurately detect belt loss, coupling shear,or other mechanical failure on unit vents,exhaust fans,recirculation pumps,and other fixed loads down to as little as 1/5 HP.

Specifications

Specifications
Manufacturer Part Number H701
Manufacturer Veris Industries
Product Series HX08
Family Series Veris Industries Protection Relays, HX08 Series
Description Solid Core, Adj., Range: 1-135AAC, Output: N.O., 1.0A@30VAC/
Enclosure Solid Core
Aperture Size 0.7 "
Terminals Top
Output Signal Normally Open
Output Rating 1 A @ 30 VAC/VDC
Status Indicator No
Approvals cULus
Net Weight 0.275 lbs
Gross Weight 0.315 lbs