H721LC
Veris Industries Sensors, H721xC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H721LC

Veris Industries Sensors, H721xC Series

H721LC

Veris Industries Sensors, H721xC Series
Solid Core,Range:0-10,0-20,0-40AAC
MFG Item Number
H721LC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, H721xC Series
Item #
H721LC
Solid Core,Range:0-10,0-20,0-40AAC

H721xC Series Information

  • Power the sensor,and receive the signal with only two wires
  • Economical solid‑core features adjustable bracket for easy alignment
  • Factory calibrated switch‑selectable ranges for high resolution and installation ease
  • Three field‑selectable ranges per unit
  • Removable mounting bracket for installation flexibility
APPLICATIONS:
  • Load trending
  • Motor control
  • Fan/Pump Status
The Hawkeye 721LC and 721HC provide accurate load trending information with a proportional 4‑20mA output signal.Preset slideswitches provide easy field setup of sensed amperage range with no need for jumpers.

Specifications

Specifications
Manufacturer Part Number H721LC
Manufacturer Veris Industries
Product Series H721xC
Family Series Veris Industries Sensors, H721xC Series
Description Solid Core,Range:0-10,0-20,0-40AAC Sw Select,Output:4-20mA
Split Core No
Window Size 0.7 "
Output 4-20 mA
Current Rating 0-10 A, 0-20 A, 0-40 A
Response Time 2,000 ms
Frequency 50-60 Hz
Terminals Top
Approvals CE, UL
Net Weight 0.285 lbs
Gross Weight 0.305 lbs