H722LC
Veris Industries Sensors, HX22 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

H722LC

Veris Industries Sensors, HX22 Series

H722LC

Veris Industries Sensors, HX22 Series
Solid Core,Range:0-10,0-20,0-40AAC
MFG Item Number
H722LC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, HX22 Series
Item #
H722LC
Solid Core,Range:0-10,0-20,0-40AAC

HX22 Series Information

  • Self‑powered analog
  • No external power required
  • New construction
  • Factory calibrated
  • No jumpers
APPLICATIONS:
  • Load trending
  • Motor control
  • Positive proof of flow
The Hawkeye 622‑xx,722,822, and 922 provide accurate load trending information with a proportional 0 to 5 Vdc output signal.Slide‑switches provide easy field selection of monitored amperage range without jumpers (available on some models).

Specifications

Specifications
Manufacturer Part Number H722LC
Manufacturer Veris Industries
Product Series HX22
Family Series Veris Industries Sensors, HX22 Series
Description Solid Core,Range:0-10,0-20,0-40AAC Sw Select,Output:0-5VDC
Split Core No
Window Size 0.7 "
Output 0-5 VDC
Current Rating 0-10 A, 0-20 A, 0-40 A
Response Time 2,000 ms
Frequency 50-60 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0.275 lbs
Gross Weight 0.295 lbs