H735
Veris Industries Protection Relays, H735 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
H735 Veris Industries Protection Relays, H735 Series, Current Switch/Relay Combo,Solid
MFG Item Number
H735

H735 Veris Industries Protection Relays, H735 Series, Current Switch/Relay Combo,Solid

MFG Item Number
H735
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, H735 Series
Item #
H735
Current Switch/Relay Combo,Solid

H735 Series Information

The Hawkeye Relay Combination Series is the ideal solution for the automation installer.These units combine a current switch and relay into a single package,reducing the space required for total control of fans and pumps.The current switch and relay operate independently of one another.These devices allow start/stop control and status monitoring with one device instead of two.

Specifications

Specifications
Manufacturer Part Number H735
Manufacturer Veris Industries
Product Series H735
Family Series Veris Industries Protection Relays, H735 Series
Description Current Switch/Relay Combo,Solid Core,SPST
Enclosure Solid Core
Aperture Size 0.7 "
Terminals Top
Output Rating 0.1 A @ 30 VAC/VDC
Status Indicator Yes
Frequency 50-60 Hz
Approvals cULus
Net Weight 0.35 lbs
Gross Weight 0.375 lbs